Order Entry
Puerto Rico
ContactUsLinkComponent
pH Electrode, PEI Body Field Application
pH Electrode, PEI Body Field Application
Catalog # 470349-830
Supplier:  HANNA INSTRUMENTS
undefined
pH Electrode, PEI Body Field Application
Catalog # 470349-830
Supplier:  HANNA INSTRUMENTS
Supplier Number:  HI12300

Specifications

  • Description:
    pH electrode, PEI body field application
  • Operating Temperature Range:
    –5...+70 °C (23...158 °F) - LT
  • Cat. No.:
    470349-830
  • pH range:
    0.00 - 12.00

Specifications

About this item

This pH electrode is a plastic body, double junction, gel filled pH electrode with a built-in temperature sensor for temperature compensated measurements in a single probe design.

  • Spherical glass tip
  • Double junction reference
  • 3.5 mm connector

This probe features a 3.5 mm connector designed exclusively to be used with Hanna Instruments edge® Tablet Meters. It also features a single ceramic junction, and the spherical pH sensing portion is made with general purpose glass. The electrode has a rugged PEI (polyetherimide) body that has the chemical resistance of a glass body in an unbreakable plastic making it ideal for field and industrial applications.

PEI electrode body - The PEI (polyetherimide) electrode body is suitable for a wide range of applications and excels in field measurements due to its durability. The shielding around the spherical glass tip minimizes breakage due to accidental bumping or dropping of the electrode. The PEI plastic is a high-quality plastic that is chemically resistant to many harsh chemicals.

Ordering information: pH calibration and storage solutions sold seperately. Contact your sales representative for more information.