3 Prong Rubber Coated Clamp
Catalog # 470344-984
Supplier: Wards
Specifications
- Description:3 prong rubber coated clamp
- Cat. No.:470344-984
Specifications
About this item
Rubber-coated 3-prong clamp with chemical-resistant prongs, featuring a maximum opening of 4.5" (11.4 cm) and a total length of 10.5" (26.7 cm), providing a secure and stable grip for a wide range of objects and applications.
- Overall length of 10.5" (26.7 cm)
- Maximum clamp opening of 4.5" (11.4 cm)
- Features rubber coated, chemical resistant prongs
- All metal construction with threated steel actuating joints
- Attached to steel connecting rod. Steel rod measures 6" long, 0.25" diameter.
Three prong universal clamp with rubber coated, chemical resistant prongs. Attached to a steel 0.25" diameter rod. All metal construction with threated steel actuating joints.