Order Entry
United States
ContactUsLinkComponent
Slotted Base
Slotted Base
Catalog # 470345-852
Supplier:  Wards
undefined
Slotted Base
Catalog # 470345-852
Supplier:  Wards
Supplier Number:  CH0660

Specifications

  • Description:
    Slotted base
  • Environmentally Preferable:
  • Cat. No.:
    470345-852

Specifications

About this item

Slotted base made of chemical-resistant cast metal, offering durability and stability for laboratory apparatus and setups.

  • Cast metal slotted base
  • Chemical resistant
  • Accommodates objects up to 1.57" (40 mm)
  • Convenient thumbscrew for rapid tightening and release
  • 3.4 lbs

Cast metal slotted base is finished in a chemical resistant paint. Its jaws open to accommodate objects of up to 1.57". The dimensions of the base are 3×3.5" and the depth of the jaws is 1.75".