Magid® M-GARD® AeroDex® ADS 13-Gauge Cut-Resistant Sleeves with Thumb Slot, Cut Level A9
Catalog # 76635-720
Supplier: Magid Glove
Specifications
- Color:Blue
- Length:18"
- Cat. No.:76635-720
Specifications
About this item
Magid® M-GARD® ADS Cut-Resistant Sleeves feature AeroDex®, a first-to-market lightweight shell technology that is over 50% lighter with the same cut protection as comparable Cut Level A9 sleeve materials.
- AeroDex® engineered yarn delivers extremely lightweight A9 cut resistance (50% lighter than a traditional HPPE of the same cut level)
- 13-gauge AeroDex® is specially engineered to feel cooler than a comparable cut resistant sleeve
- Premium 1.5" hook and loop closure with gusset bicep treatment fits all arms
- Thumb slot with thin fiber knit palm keeps the sleeve from riding up, and reduces bulk when wearing gloves
- Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- Machine washable for longer service life
- Separate 'left arm' and 'right arm' labeled versions for enhanced comfort and easy identification
- ANSI Level A9 Cut Resistance
AeroDex® is specially engineered to feel cooler, making it a more comfortable solution that workers will actually want to wear, especially in hot facilities or outdoor jobsites. This arm protection sleeve with thumb slot features a thin fiber knit palm and a hook-and-loop bicep closure for a secure, all-day fit.