SW® PowerForm® PF-12WG Dual-Color White/Green 7.0 mil Extended Cuff Sustainable Skin-Improving Nitrile Exam Gloves
Supplier: SW Safety Solutions
Certificates
About this item
Engineered for first responders, these durable gloves provide protection from chemicals without sacrificing the grip or dexterity needed to handle fine work details with full confidence.
- Extended cuff provides extra coverage and protection
- Breach Alert® visual detection technology provides durable 2-ply construction and contrasting inner color
- EnerGel® hand conditioning technology clinically proven to hydrate and soothe skin
- Proprietary coating actively manages the skin's natural pH balance to discourage microbial growth that can lead to infection
- EcoTek® sustainable technology
- Fully textured surface for excellent wet and dry grip
- Silicone-free to prevent contamination
- Tear-resistant beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
- SHA dermatologically approved
EcoTek® gloves tested to ASTM D5526-12 standard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].
Specifications
- Catalog No:
- 76632-878
- 76632-876
- 76632-870
- 76632-874
- 76632-872
- 76632-868
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Environmentally Preferable:
- Safer Human and Environmental Health, Sustainable Packaging
- Safer Human and Environmental Health, Sustainable Packaging
- Safer Human and Environmental Health, Sustainable Packaging
- Safer Human and Environmental Health, Sustainable Packaging
- Safer Human and Environmental Health, Sustainable Packaging
- Safer Human and Environmental Health, Sustainable Packaging
- Disposable/Reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex/Latex-free:
- Latex-Free
- Latex-Free
- Latex-Free
- Latex-Free
- Latex-Free
- Latex-Free
- Powdered/Powder-free:
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Finish:
- Fully textured
- Fully textured
- Fully textured
- Fully textured
- Fully textured
- Fully textured
- Cuff Style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff Thickness:
- 4.5 mil
- 4.5 mil
- 4.5 mil
- 4.5 mil
- 4.5 mil
- 4.5 mil
- Finger Thickness:
- 7.0 mil
- 7.0 mil
- 7.0 mil
- 7.0 mil
- 7.0 mil
- 7.0 mil
- Palm Thickness:
- 6.0 mil
- 6.0 mil
- 6.0 mil
- 6.0 mil
- 6.0 mil
- 6.0 mil
- Tensile Strength:
- 14 Mpa
- 14 Mpa
- 14 Mpa
- 14 Mpa
- 14 Mpa
- 14 Mpa
- Ultimate Elongation:
- 500%
- 500%
- 500%
- 500%
- 500%
- 500%
- EN Norm:
- EN ISO 21420:2020; EN 455-2000-2015; Reach EU 1907/2006; EU 2016/425
- EN ISO 21420:2020; EN 455-2000-2015; Reach EU 1907/2006; EU 2016/425
- EN ISO 21420:2020; EN 455-2000-2015; Reach EU 1907/2006; EU 2016/425
- EN ISO 21420:2020; EN 455-2000-2015; Reach EU 1907/2006; EU 2016/425
- EN ISO 21420:2020; EN 455-2000-2015; Reach EU 1907/2006; EU 2016/425
- EN ISO 21420:2020; EN 455-2000-2015; Reach EU 1907/2006; EU 2016/425
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Food Contact Approved:
- +
- +
- +
- +
- +
- +
- ASTM No.:
- ASTM D5526-12; ASTM D6319-19; ASTM F1671-13; ASTM F739-12; FDA 21 CFR 177.2600; CAT III Complex Design; UL NFPA 1999-2018
- ASTM D5526-12; ASTM D6319-19; ASTM F1671-13; ASTM F739-12; FDA 21 CFR 177.2600; CAT III Complex Design; UL NFPA 1999-2018
- ASTM D5526-12; ASTM D6319-19; ASTM F1671-13; ASTM F739-12; FDA 21 CFR 177.2600; CAT III Complex Design; UL NFPA 1999-2018
- ASTM D5526-12; ASTM D6319-19; ASTM F1671-13; ASTM F739-12; FDA 21 CFR 177.2600; CAT III Complex Design; UL NFPA 1999-2018
- ASTM D5526-12; ASTM D6319-19; ASTM F1671-13; ASTM F739-12; FDA 21 CFR 177.2600; CAT III Complex Design; UL NFPA 1999-2018
- ASTM D5526-12; ASTM D6319-19; ASTM F1671-13; ASTM F739-12; FDA 21 CFR 177.2600; CAT III Complex Design; UL NFPA 1999-2018
- Environmental Certification:
- FSC Certified (BV-COC-170864), C2C Material Health Certified
- FSC Certified (BV-COC-170864), C2C Material Health Certified
- FSC Certified (BV-COC-170864), C2C Material Health Certified
- FSC Certified (BV-COC-170864), C2C Material Health Certified
- FSC Certified (BV-COC-170864), C2C Material Health Certified
- FSC Certified (BV-COC-170864), C2C Material Health Certified