Order Entry
Puerto Rico
ContactUsLinkComponent
Lead(II) acetate trihydrate 99+% ACS
Health
Environment
Lead(II) acetate trihydrate 99+% ACS
New Product
Certificates
undefined
Health
Environment
Lead(II) acetate trihydrate 99+% ACS
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Complexometric:
    99.0 to 103.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Nitrate and Nitrite (as NO3):
    ≤0.005 %
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤20 ppm
  • Iron (Fe):
    ≤10 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤100 ppm
  • Insoluble matter:
    ≤0.01 %

Specification Test Results