Order Entry
United States
ContactUsLinkComponent
 
Wolfgang Warmbier TF-530 Digital Thermo-Hygrometer, Transforming Technologies
Catalog # 76489-568
undefined
Wolfgang Warmbier TF-530 Digital Thermo-Hygrometer, Transforming Technologies
Catalog # 76489-568
Supplier Number:  7100.TF530

Specifications

  • Temperature range:
    −30...+70 °C
  • Description:
    Thermo-hygrometer
  • Dimensions:
    165×52×35 mm (L×W×H)
  • Environmentally Preferable:
  • Cat. No.:
    76489-568
  • Humidity range:
    0 - 100%
  • Weight:
    115 g (without battery)

Specifications

About this item

Digital thermo-hygrometer, ideal for fast and precise measurement of temperature and humidity.

  • MAX/MIN/HOLD-function
  • Backlight
  • Automatic shutdown
  • Tripod thread 1/4''
Delivery: Supplied with 9V-Battery, Leather Case, Manual and calibration certificate.