Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:70mm Anti-Roll Glass Plate Replacement for Leica Cryostats - Glass Insert Only
- Cat. No.:104014-976
- For:CM1510, CM1510S, CM1520, CM1800, CM1850, CM1860, CM1900, CM1950, CM3000, CM3050, CM3050S
Specifications
About this item
This replacement glass insert is compatible with various Leica cryostat models:
CM1510, CM1510S, CM1520, CM1800, CM1850, CM1860, CM1900, CM1950, CM3000, CM3050, CM3050S.
The 70mm wide glare-reducing glass insert is designed for anti-roll systems CE 14 0477 42491, 14 0477 42492, and 14 0477 42493, and is suitable for blade holder CE 14 0477 43005.
Anti-Roll Glass Measurements:
Width: 70mm
Depth: 30mm
Thickness: 3.7mm