Order Entry
Puerto Rico
ContactUsLinkComponent
VWR® Digital Hotplate Stirrer, 230 V
VWR® Digital Hotplate Stirrer, 230 V
Catalog # 76557-472
Supplier:  VWR International
Irregular Voltage
VWR® Digital Hotplate Stirrer, 230 V
Catalog # 76557-472
Supplier:  VWR International
Irregular Voltage

Specifications

  • Temperature range:
    35...400 °C
  • Description:
    Digital hotplate stirrer
  • Max. Stirring Capacity H₂O:
    15 L
  • Cat. No.:
    76557-472
  • Electrical:
    230 V, 50/60 Hz, 750 W
  • Speed range:
    150 - 1500 rpm
  • Overall dimensions:
    29.5W×42.4D×11.4H cm (11.6×16.7×4.5")
  • Top plate dimensions:
    10×10"
  • Top plate material:
    Ceramic

Specifications

About this item

These hotplate stirrers provide reliable performance and safe operation for everyday laboratory use.

  • Large, 10×10" white ceramic top plate
  • Maximum stirring capacity 15 L
  • Digital speed and temperature control
  • Safety LED indicates hot surface
  • Control actual sample temperature (with optional probe)

These stirrers feature a durable, chemical resistant white ceramic top plate and advanced microprocessor controls. The constant monitoring system provides precise control of temperature with rapid heating and faster boiling times. In addition, the powerful motor drive system ensures efficient mixing in larger and more viscous samples.

Temperature and mixing speed can be viewed on the large digital display and a safety LED illuminates when the top plate temperature exceeds 50 °C. An external temperature probe can also be used for applications that require precise control of sample temperature.

The probe provides direct feedback to the microprocessor with constant monitoring and adjustments for maintaining the selected temperature in the sample within ±1 °C.

All models are compatible with borosilicate glass beakers and other vessels up to 20 L (15 L maximum stirring volume). An optional clamp assembly is available for mounting thermometers, temperature probes, etc.