Gas Detection Tubes for Water Vapour, Dräger
76383-454
: Draeger
- Description:Water vapour 20/a-P, Range: 20 - 1500 mg/m³
- Measurement Time:600/300 seconds
- Cat. No.:76383-454
To measure the 'spot concentrations' of water vapor for use with an Accuro® pump.
Uses include determination and measurement of concentration peaks, measurement of personal exposure in the inhalation area, detection of leaks in pipelines or gas installations.
One stroke is equivalent to a volume of 100 ±5 ml of gas passing through the tube.
The standard measuring range is calibrated at 20 °C and 1013 hPa.