PCR Workstation Racks with Translucent Lid, Southern Labware
Catalog # MSPP-R1010
Supplier: SOUTHERN LABWARE, INC MS
Specifications
- No. of Holes:96
- Description:PCR workstation rack
- Material:PP
- Cat. No.:MSPP-R1010
Specifications
About this item
Made from 100% polypropylene these PCR racks are suitable for refrigerator and freezer storage as low as -80 °C and have translucent lids with numbered cavities. Our PCR workstation rack/box fits 96×0.2ml (plates, strips or individual tubes).
- Temperature range: Minimum −80 °C
- Includes translucent lids and numbered cavities