Non-Coded Sample Storage Tubes, 0.9 ml, 96-format, External Thread, Azenta Life Sciences
Supplier: AZENTA US, INC
Certificates
About this item
The same storage tubes are also available in non-coded format for independent customization.
- Manufactured from high-quality virgin polypropylene
- Suitable for cryogenic storage as low as –196 °C (not for use in liquid phase nitrogen)
- Secure sample storage and tracking
Ordering information: Available bulk uncapped or capped.
Specifications
- Catalog No:
- 76636-774
- 76636-950
- 76636-780
- 76636-852
- 76636-594
- 76636-998
- Height with cap:
- 45.7 mm
- 45.7 mm
- 45.7 mm
- 45.7 mm
- 45.7 mm
- 45.7 mm
- Ext.Ø with cap:
- 8.7 mm
- 8.7 mm
- 8.7 mm
- 8.7 mm
- 8.7 mm
- 8.7 mm
- Centre to centre:
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- Height in rack:
- 47.8 mm
- 47.8 mm
- 47.8 mm
- 47.8 mm
- 47.8 mm
- 47.8 mm
- Overall rack height incl. lid:
- 50.8 mm
- 50.8 mm
- 50.8 mm
- 50.8 mm
- 50.8 mm
- 50.8 mm
Specifications
Related Information
Certificates
Search by Lot NumberNon-Coded Sample Storage Tubes, 96-format, External Thread, Azenta Life Sciences_01 Non-Coded Sample Storage Tubes, 96-format, External Thread, Azenta Life Sciences_02 Non-Coded Sample Storage Tubes, 96-format, External Thread, Azenta Life Sciences_03 Non-Coded Sample Storage Tubes, 96-format, External Thread, Azenta Life Sciences_04
Application Notes
TDS Anatomy Azenta Sample Tubes