Order Entry
Puerto Rico
ContactUsLinkComponent
Dual-Coded Sample Storage Tubes, 0.9 ml, 96-format, External Thread, Azenta Life Sciences
Dual-Coded Sample Storage Tubes, 0.9 ml, 96-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates
undefined
Dual-Coded Sample Storage Tubes, 0.9 ml, 96-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates

Specifications

  • Catalog No:
  • 76637-062
  • 77320-734
  • 76636-816
  • 76636-792
  • 76636-740
  • 76637-032
  • 76636-872
  • Height with cap:
  • 45.7 mm
  • 45.7 mm
  • 45.7 mm
  • 45.7 mm
  • 45.7 mm
  • 45.7 mm
  • 45.7 mm
  • Ext.Ø with cap:
  • 8.7 mm
  • 8.7 mm
  • 8.7 mm
  • 8.7 mm
  • 8.7 mm
  • 8.7 mm
  • 8.7 mm
  • Centre to centre:
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • Height in rack:
  • 47.8 mm
  • 47.8 mm
  • 47.8 mm
  • 47.8 mm
  • 47.8 mm
  • 47.8 mm
  • 47.8 mm
  • Overall rack height incl. lid:
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm

Specifications

Empty racks

Product Information