Order Entry
Puerto Rico
ContactUsLinkComponent
Dual-Coded Sample Storage Tubes, 0.7 ml, 96-format, Internal Thread, Azenta Life Sciences
Dual-Coded Sample Storage Tubes, 0.7 ml, 96-format, Internal Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates
undefined
Dual-Coded Sample Storage Tubes, 0.7 ml, 96-format, Internal Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates

Specifications

  • Catalog No:
  • 76636-880
  • 76636-556
  • 76637-000
  • 76636-670
  • 76636-660
  • 76637-056
  • 76637-016
  • 76636-664
  • Height with cap:
  • 44.5 mm
  • 44.5 mm
  • 44.5 mm
  • 44.5 mm
  • 44.5 mm
  • 44.5 mm
  • 44.5 mm
  • 44.5 mm
  • Ext.Ø with cap:
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • Centre to centre:
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • Height in rack:
  • 46.4 mm
  • 46.4 mm
  • 46.4 mm
  • 46.4 mm
  • 46.4 mm
  • 46.4 mm
  • 46.4 mm
  • 46.4 mm
  • Overall rack height incl. lid:
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm

Specifications

Empty racks

Product Information