Azenta Life Sciences dual-coded tubes feature a 2D-code and Human Readable Number (HRN) on the tube base, allowing compatibility with low throughput manual workflows, semi-automated workflows or fully automated workflows on integrated platforms.
- Secure sample storage and tracking
- Permanently laser etched, 2D and human readable codes
- 100% Quality Control, each tube is tested to ensure both readability and uniqueness
- Manufactured using an advanced process which results in a one-piece jacket tube from high-quality virgin polypropylene
- Suitable for cryogenic storage as low as –196 °C (not for use in liquid phase nitrogen)
- Secure sample storage and tracking
- 2D-codes readable without removing tubes from racks
Designed and developed with broad compatibility in mind, the tubes perform without compromise in conjunction with automated barcode reading, capping and sample management systems from Azenta Life Sciences and all other industry-recognized manufacturers. Provides a lifelong and secure chain of custody for samples in biobanks, compound libraries and a broad range of biological and chemical stores, including cryogenic storage.
Each tube carries a unique and permanent high-contrast 2D code tube identifier on the base of the tube readable in frost or condensation conditions, or when damaged. Manufactured from high-quality virgin polypropylene.
- Catalog No:
- 76636-682
- 76637-046
- 76636-860
- 76636-974
- 76637-096
- 76636-888
- 76636-918
- Height with cap:
- 29.3 mm
- 29.3 mm
- 29.3 mm
- 29.3 mm
- 29.3 mm
- 29.3 mm
- 29.3 mm
- Ext.Ø with cap:
- 8.7 mm
- 8.7 mm
- 8.7 mm
- 8.7 mm
- 8.7 mm
- 8.7 mm
- 8.7 mm
- Centre to centre:
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- 9.0 mm
- Height in rack:
- 29.5 mm
- 29.5 mm
- 29.5 mm
- 29.5 mm
- 29.5 mm
- 29.5 mm
- 29.5 mm
- Overall rack height incl. lid:
- 33.1 mm
- 33.1 mm
- 33.1 mm
- 33.1 mm
- 33.1 mm
- 33.1 mm
- 33.1 mm