Order Entry
Puerto Rico
ContactUsLinkComponent
Dual-Coded Sample Storage Tubes, 0.26 ml, 96-format, External Thread, Azenta Life Sciences
Dual-Coded Sample Storage Tubes, 0.26 ml, 96-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates
undefined
Dual-Coded Sample Storage Tubes, 0.26 ml, 96-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates

Specifications

  • Catalog No:
  • 76636-650
  • 76636-584
  • 76636-590
  • 76636-956
  • 76636-796
  • 76636-656
  • Height with cap:
  • 18.6 mm
  • 18.6 mm
  • 18.6 mm
  • 18.6 mm
  • 18.6 mm
  • 18.6 mm
  • Ext.Ø with cap:
  • 8.7 mm
  • 8.7 mm
  • 8.7 mm
  • 8.7 mm
  • 8.7 mm
  • 8.7 mm
  • Centre to centre:
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • Height in rack:
  • 19.13 mm
  • 19.13 mm
  • 19.13 mm
  • 19.13 mm
  • 19.13 mm
  • 19.13 mm
  • Overall rack height incl. lid:
  • 22.0 mm
  • 22.0 mm
  • 22.0 mm
  • 22.0 mm
  • 22.0 mm
  • 22.0 mm

Specifications

Empty racks

Product Information