Order Entry
Puerto Rico
ContactUsLinkComponent
Adhesive Microplate Seal, Low Strength Adhesive
Adhesive Microplate Seal, Low Strength Adhesive
Catalog # 76637-716
Supplier:  AZENTA US, INC
Adhesive Microplate Seal, Low Strength Adhesive
Catalog # 76637-716
Supplier:  AZENTA US, INC
Supplier Number:  4TI-0510

Specifications

  • Sterility:
    Non sterile
  • Temperature range:
    –20…+80 °C
  • Color:
    Transparent
  • L×W:
    130×80 mm
  • Material:
    PP
  • Thickness:
    52 µm
  • Cat. No.:
    76637-716
  • Packaging:
    100 sheets

Specifications

About this item

This seal is designed as a low-cost sealing option, and useful for temporary storage and as a cover for applications such as centrifugation.

  • Peelable
  • Perforated end tabs for easy application and removal by peeling
  • No sticky residue on the plate surface following removal
  • Temperature range: –20 to +80 °C
  • Non sterile

Adhesive seals provide a versatile, yet robust, method for protecting samples.

To obtain the best sealing results with adhesive seals, we strongly recommend the use of high quality plates with raised rim sealing rings for optimal sealing integrity and guaranteed flatness. All Azenta PCR plates are designed with these features.

Accessories information: Adhesive seal roller; ensures consistent seal application across all wells, 1 roller.