Order Entry
Puerto Rico
ContactUsLinkComponent
PCR Foil Adhesive Seals, Peelable, Pierceable
PCR Foil Adhesive Seals, Peelable, Pierceable
Catalog # 76637-938
Supplier:  AZENTA US, INC
PCR Foil Adhesive Seals, Peelable, Pierceable
Catalog # 76637-938
Supplier:  AZENTA US, INC
Supplier Number:  4TI-0550

Specifications

  • Optical property:
    Light blocking
  • Sterility:
    Non sterile
  • Temperature range:
    –40…+120 °C
  • L×W:
    130×80 mm
  • Material:
    Aluminum
  • Thickness:
    75 µm
  • Cat. No.:
    76637-938
  • Packaging:
    100 sheets

Specifications

About this item

The PCR aluminum foil seal has a strong acrylic adhesive which produces a seal of high integrity.

  • Pierceable
  • Peelable
  • Perforated end tabs for easy application and removal by peeling
  • Can be cut to fit partial plates
  • Temperature range: –40 to +120 °C
  • Non sterile

Adhesive seals provide a versatile, yet robust, method for protecting samples. To obtain the best sealing results with adhesive seals, we strongly recommend the use of high quality plates with raised rim sealing rings for optimal sealing integrity and guaranteed flatness. All Azenta PCR plates are designed with these features.

Accessories information: Adhesive seal roller; ensures consistent seal application across all wells, 1 roller.