Order Entry
Puerto Rico
ContactUsLinkComponent
Tri-Coded Sample Storage Tubes, 0.65 ml, 24-format, External Thread, Azenta Life Sciences
Tri-Coded Sample Storage Tubes, 0.65 ml, 24-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates
undefined
Tri-Coded Sample Storage Tubes, 0.65 ml, 24-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates

Specifications

  • Catalog No:
  • 76636-834
  • 76636-814
  • 76636-994
  • 76636-830
  • 76636-948
  • Height with cap:
  • 45.1 mm
  • 45.1 mm
  • 45.1 mm
  • 45.1 mm
  • 45.1 mm
  • Ext.Ø with cap:
  • 8.4 mm
  • 8.4 mm
  • 8.4 mm
  • 8.4 mm
  • 8.4 mm
  • Centre to centre:
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • Height in rack:
  • 46.0 mm
  • 46.0 mm
  • 46.0 mm
  • 46.0 mm
  • 46.0 mm
  • Overall rack height incl. lid:
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm
  • 50.8 mm

Specifications

Empty racks

Product Information