Order Entry
Puerto Rico
ContactUsLinkComponent
Tri-Coded Sample Storage Tubes, 0.48 ml, 24-format, External Thread, Azenta Life Sciences
Tri-Coded Sample Storage Tubes, 0.48 ml, 24-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates
undefined
Tri-Coded Sample Storage Tubes, 0.48 ml, 24-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates

Specifications

  • Catalog No:
  • 76636-960
  • 76636-778
  • 76636-912
  • 76636-804
  • 76636-840
  • 76636-628
  • Height with cap:
  • 34.7 mm
  • 34.7 mm
  • 34.7 mm
  • 34.7 mm
  • 34.7 mm
  • 34.7 mm
  • Ext.Ø with cap:
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • 8.6 mm
  • Centre to centre:
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • Height in rack:
  • 36.2 mm
  • 36.2 mm
  • 36.2 mm
  • 36.2 mm
  • 36.2 mm
  • 36.2 mm
  • Overall rack height incl. lid:
  • 44.9 mm
  • 44.9 mm
  • 44.9 mm
  • 44.9 mm
  • 44.9 mm
  • 44.9 mm

Specifications

Empty racks

Product Information