Order Entry
Puerto Rico
ContactUsLinkComponent
Tri-Coded Sample Storage Tubes, 7.6 ml, 24-format, External Thread, Azenta Life Sciences
Tri-Coded Sample Storage Tubes, 7.6 ml, 24-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates
undefined
Tri-Coded Sample Storage Tubes, 7.6 ml, 24-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates

Specifications

  • Catalog No:
  • 76636-728
  • 76636-988
  • 76636-890
  • Height with cap:
  • 83.6 mm
  • 83.6 mm
  • 83.6 mm
  • Ext.Ø with cap:
  • 17.0 mm
  • 17.0 mm
  • 17.0 mm
  • Centre to centre:
  • 18.0 mm
  • 18.0 mm
  • 18.0 mm
  • Height in rack:
  • 84.7 mm
  • 84.7 mm
  • 84.7 mm
  • Overall rack height incl. lid:
  • 88.5 mm
  • 88.5 mm
  • 88.5 mm

Specifications