Order Entry
Puerto Rico
ContactUsLinkComponent
Tri-Coded Sample Storage Tubes, 3.8 ml, 48-format, External Thread, Azenta Life Sciences
Tri-Coded Sample Storage Tubes, 3.8 ml, 48-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates
undefined
Tri-Coded Sample Storage Tubes, 3.8 ml, 48-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates

Specifications

  • Catalog No:
  • 76637-116
  • 76636-724
  • 76636-634
  • 76636-704
  • 76636-990
  • Height with cap:
  • 80.7 mm
  • 80.7 mm
  • 80.7 mm
  • 80.7 mm
  • 80.7 mm
  • Ext.Ø with cap:
  • 12.8 mm
  • 12.8 mm
  • 12.8 mm
  • 12.8 mm
  • 12.8 mm
  • Centre to centre:
  • 13.5 mm
  • 13.5 mm
  • 13.5 mm
  • 13.5 mm
  • 13.5 mm
  • Height in rack:
  • 81.7 mm
  • 81.7 mm
  • 81.7 mm
  • 81.7 mm
  • 81.7 mm
  • Overall rack height incl. lid:
  • 86.2 mm
  • 86.2 mm
  • 86.2 mm
  • 86.2 mm
  • 86.2 mm

Specifications

Empty racks

Product Information