Order Entry
Puerto Rico
ContactUsLinkComponent
Tri-Coded Sample Storage Tubes, 1.0 ml, 96-format, External Thread, Azenta Life Sciences
Tri-Coded Sample Storage Tubes, 1.0 ml, 96-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates
undefined
Tri-Coded Sample Storage Tubes, 1.0 ml, 96-format, External Thread, Azenta Life Sciences
Supplier:  AZENTA US, INC
Certificates

Specifications

  • Catalog No:
  • 76636-756
  • 76637-092
  • 76636-686
  • 76636-648
  • 76636-642
  • Height with cap:
  • 49.6 mm
  • 49.6 mm
  • 49.6 mm
  • 49.6 mm
  • 49.6 mm
  • Ext.Ø with cap:
  • 8.7 mm
  • 8.7 mm
  • 8.7 mm
  • 8.7 mm
  • 8.7 mm
  • Centre to centre:
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • 9.0 mm
  • Height in rack:
  • 50.5 mm
  • 50.5 mm
  • 50.5 mm
  • 50.5 mm
  • 50.5 mm
  • Overall rack height incl. lid:
  • 53.2 mm
  • 53.2 mm
  • 53.2 mm
  • 53.2 mm
  • 53.2 mm

Specifications

Empty racks

Product Information