Order Entry
Puerto Rico
ContactUsLinkComponent
VersaHOCI™ Stabilized 0.065% Hypochlorous Acid, Berkshire
VersaHOCI™ Stabilized 0.065% Hypochlorous Acid, Berkshire
Catalog # 76638-264
Supplier:  Berkshire
undefined
VersaHOCI™ Stabilized 0.065% Hypochlorous Acid, Berkshire
Catalog # 76638-264
Supplier:  Berkshire
Supplier Number:  VHOCL6Q

Specifications

  • Description:
    Versa HOCl™ Spray Disinfectant
  • Size:
    946 ml (32 oz.)
  • Cat. No.:
    76638-264
  • Packaging:
    Trigger spray bottle

Specifications

About this item

VersaHOCl™ is an EPA registered, RTU (ready to use) one-step cleaner, disinfectant, and deodorizer. Made in the USA with no preservatives or fragrances, Berkshire’s VersaHOCl™ is a powerful and safer disinfectant alternative for cleaning and disinfecting needs.

  • Kills common microbiological contaminations on surfaces
  • Very low residue, saving time on residue removal
  • Wide range of material compatibility
  • No special disposal is required
  • Bottles individually bagged
  • Facilitates transfer disinfection into cleanroom
  • Can be used safely on all hard, non-porous surfaces
  • Ready-to-use; no mixing required
  • Not classed as corrosive

VersaHOCl™ is an EPA registered, RTU (ready to use) one-step cleaner, disinfectant, and deodorizer. Made in the USA with no preservatives or fragrances, Berkshire’s VersaHOCl™ is a powerful and safer disinfectant alternative for cleaning and disinfecting needs. Non-toxic with low odor and low residue, VersaHOCl™ establishes the safest standards in disinfectant technology. With an active ingredient of 0.065% hypochlorous acid, it’s non-corrosive and effective on hard, non-porous surfaces. This versatile disinfectant is ideal for use in controlled environments such as labs, cleanrooms, compounding pharmacies, and manufacturing facilities. It can also be used in areas such as hospitals, clinics, healthcare facilities, schools, and government and office buildings.