Order Entry
Puerto Rico
ContactUsLinkComponent
 
Gamma Wipe® Polx® Nonwoven 100% Polyester Cleanroom Wipers, Berkshire
Catalog # 76637-684
Supplier:  Berkshire
undefined
Gamma Wipe® Polx® Nonwoven 100% Polyester Cleanroom Wipers, Berkshire
Catalog # 76637-684
Supplier:  Berkshire
Supplier Number:  GWPNWST1242

Specifications

  • Sterility:
    Sterile
  • Description:
    Gamma Wipe® Polx® Nonwoven Cleanroom Wipers
  • Material:
    Polyester, 100%
  • Cat. No.:
    76637-684
  • Packaging:
    25 sheets/pack, 42 packs/case (stacked)
  • W×L:
    12×12" (30×30 cm)

Specifications

About this item

Gamma Wipe® Polx® Nonwoven is a 100% polyester hydroentangled nonwoven wiper recommended for ISO Class 5 and above environments.

  • Exceptional cleanliness
  • Gamma irradiated and sterile validated to a 10¯⁶ Sterility Assurance Level per AAMI guidelines
  • Chemically compatible with commonly used disinfectants and sporicides
  • Prevents abrasion with its extremely soft and pliable surface
  • Works well with IPA and other solvents
  • Knife cut
  • Lot to lot traceability
  • Autoclavable

Gamma Wipe® Polx® Nonwoven wipers are extremely soft and pliable, and ideal for use on all types of sensitive surfaces and an excellent choice for wrapping delicate parts for protection. Additionally, it's critically low fiber and particle generation and minimal non-volatile residues make Gamma Wipe® Polx® Nonwoven an exceptional choice for streak-free cleaning.

Certifications: ISO Class 5 to 8, Cleanroom Class 100 to 100,000, EU Grade A/B/C/D.
Ordering information: Certificate of Sterility with each case and available on the web by lot number 24/7. Details: Expiration Date, Radiation Dosage, Lot Information, Meets cGMP requirements for traceability.