Order Entry
Puerto Rico
ContactUsLinkComponent
Eisco® 4-Piece Slotted Mass Set with Hanger, Stainless Steel
Eisco® 4-Piece Slotted Mass Set with Hanger, Stainless Steel
Catalog # 470344-716
Supplier:  Wards
undefined
Eisco® 4-Piece Slotted Mass Set with Hanger, Stainless Steel
Catalog # 470344-716
Supplier:  Wards
Supplier Number:  PH0258MSS

Specifications

  • Cat. No.:
    470344-716
  • Weight:
    250 g
  • Includes:
    4×50 g with 50 g Hanger
  • No. of weights:
    4

Specifications

About this item

Set of 4 Slotted Masses with a hanger, made of stainless steel and engraved for identification.

  • Includes 4 individually calibrated 50 g slotted masses and a 50 g mass hanger with hook
  • Total weight of set is 250 g
  • Made of high-quality polished stainless steel
  • Each piece is engraved to identify its mass
  • Good classroom tool for demonstrations on force and balance

Slotted Mass Set comprised of four individual 50g masses and one 50 g hanger. Made of high-quality, highly polished stainless steel. Each piece is engraved to identify its mass value. Masses are slotted allowing individual weights to be removed with ease. Good classroom tool for demonstrations on force and balance.