Bucket, AlphaMop™ TX7054, Texwipe
Catalog # 10127-094
Supplier: Texwipe
Specifications
- Capacity:28 L (7 gal.)
- Description:Stainless Steel Rectangular Bucket
- Dimensions:53 x 33 x 20 cm (21'' x 13" x 8")
- Cat. No.:10127-094
- Supplier no.:TX7054
Specifications
About this item
Made from 100% 304 stainless steel.
- Perfect for cleaning walls, ceilings and floors
- Ideal for use with common disinfectants and cleaners, including Texwipe’s TexQ
- Can be used in ISO Class 3 - 7 environments
Bucket physical dimensions: 21"L x 13"W x 8"H (53cm x 33cm w x 20cm) with a 7-gallon (28 liter) capacity.