Order Entry
Puerto Rico
ContactUsLinkComponent
Cooling/heating Recirculating Fluid Block, 120 V
Cooling/heating Recirculating Fluid Block, 120 V
Catalog # MSPP-VP744A-1
Cooling/heating Recirculating Fluid Block, 120 V
Catalog # MSPP-VP744A-1
Supplier Number:  VP744A-1

Specifications

  • Temperature range:
    −70...+100 °C
  • Description:
    Cooling/heating recirculating fluid block with one shallow chamber and SLAS base for heat or chill and stir
  • Cat. No.:
    MSPP-VP744A-1
  • Electrical:
    120 V

Specifications

About this item

Heater/chiller, recirculating fluid block, SLAS microplate pocket on top, anodized aluminum, SLAS locating feature on the bottom, inlet/outlet ³/₁₆ inch tubing fittings on short side.

  • V&P Scientific builds robust, low-profile, ambient to 200 °C heat blocks that enable heating and stirring in standard microplates, deep well microplates, or reaction blocks of glass tubes and sealed vials
  • constructed out of a specially designed Eddy Current defeating aluminum designed to be used with our strong NdFeB tumble stirrers

Each heat block comes with one or more SLAS adaptor bases made of Mica that are attached to the heat block’s underside
Base provides heat protection for surfaces below the Heat Block and facilitates its use in microplate-configured location
Mica is safety rated by UL laboratories as UL 94VO

Advantage is that we have separated the control panel from the actual heating block. Thus, the heat block’s placement on the deck of a robotic workstation is seamless.The VP 744 series heat blocks are heated or cooled by recirculating hot or cold fluid in the heat exchange channels in the blocks.