Order Entry
Puerto Rico
ContactUsLinkComponent
Eisco® 8-Piece Dual-Hooked Hexagonal Weight Set, Brass
Eisco® 8-Piece Dual-Hooked Hexagonal Weight Set, Brass
Catalog # 470345-352
Supplier:  Wards
undefined
Eisco® 8-Piece Dual-Hooked Hexagonal Weight Set, Brass
Catalog # 470345-352
Supplier:  Wards
Supplier Number:  PH0041E

Specifications

  • Cat. No.:
    470345-352
  • Weight:
    500 g

Specifications

About this item

Brass weight set with 8 hexagonal shaped weights and hooks on both ends, packed in a premium wooden storage block.

  • Includes 8 weights totaling 500g: 200 g, 2×100 g, 50 g, 20 g, 2×10 g and 5 g
  • Made from high-quality nickel-plated brass
  • Hooks on both ends of each piece for flexibility in hanging
  • Hexagonal shape prevents weights from rolling on flat surfaces
  • Includes polished wooden storage block with a place for each hooked weight

This weight set is comprised of 8 hexagonal nickel-plated brass weights with hooks on both ends, allowing them to be hung together. The hexagonal shape prevents rolling on flat surfaces. The set contains the following weights: 1×200 g, 2×100 g, 1×50 g, 1×20 g, 2×10 g and 1×5 g. Three spare hooks are included to broaden flexibility in hanging configurations. The pieces come packed in a protective wooden block measuring 6W×3.75D×1.9"H.

Caution: Warning: cancer and reproductive harm (www.p65warnings.ca.gov).