PCR Plates, 384-Well, Fully Skirted, Roche Style, Azenta Life Sciences
Catalog # 76638-178
Supplier: AZENTA US, INC
Specifications
- Frame color:White
- No. of wells:384
- Profile:Standard
- Skirt:Fully skirted
- Well Color:White
- Well volume:55 µl
- Description:PCR plate, cut corner A24 and P24
- Cat. No.:76638-178
Specifications
About this item
These plates are designed for use on the Roche LightCycler 480 with 384 well block. Polypropylene, cut corner A24 and P24; working volume: <30 µl, total well capacity: 55 µl.
- Subject to a strict QC procedure which includes a visual check and leak testing of every tube
- Free from DNase, RNase, human genomic DNA and endotoxin/pyrogen
- Ultra-smooth, uniform, thin-walled polypropylene wells for optimum PCR and real-time (RT-qPCR) results
- 30 µl working volume, 55 µl total well capacity when used with sealing options
- Maximum thermal conductivity for efficient heat transfer and precise thermal cycling
- Raised well rims prevent cross contamination and facilitate effective sealing for reduced evaporation
- Alphanumeric grid reference to aid well and sample identification
- Recommended for low volume PCR
- Compatible with standard multichannel pipettes
The dimensions of these plates are designed for optimum compatibility with the Roche LightCycler® 480 and are in a 384 well format for reaction volumes of up to 30 µl.
All of these PCR plates are molded from virgin polypropylene under ISO certified cleanroom conditions in a UK-based production facility, and as such comply with the same stringent requirements as the FrameStar® range.
Ordering information: Available barcoded upon request.