- Output:240 V
- Description:Tranformer single-phase step-up prewired
- Cat. No.:MSPP-MPDMTBBT2
- L×W×H:29.8×16.5×17.8 cm (11.75×6.5×7")
- Electrical:208 V, 50/60 Hz
- Weight:16.3 kg (36 lbs.)
The MPD-MT-BBT-240V-208V-20A-2X3FT-L6.20 Single phase step-up buck and boost prewired transformer from Larson Electronics is powerful, reliable, and designed with the environment in mind. This transformer is designed to increase 240 to 208 V and is needed when the line-voltage is lower than the required voltage for equipment.
- Suitable for both indoor and outdoor applications, the MPD-MT-BBT-240V-208V-20A-2X3FT-L6.20 provides:
- increased reliability
- higher efficiency
- protection against critical equipment failures
- extra level of protection by isolating the power source from the connected device
- lower operating costs
- lower heat emissions
- lower cost of ownership
The MPD-MT-BBT-240V-208V-20A-2X3FT-L6.20 is a prewired transformer for customer installation and is equipped with 3’ of 12/3 SOOW cable on each side connected to the transformer with a 20 amp L6- 20P twist lock plug on the primary side and a 20 amp L6-20C twist lock receptacle on the secondary side.
Buck and boost transformers are designed to maximize the performance and life of electrical equipment. The MPD-MT-BBT-208V-230V-20A-2X3FT-6.20 is encapsulated in silica sand and resin, and cased in a NEMA 3R steel enclosure. NEMA 4, NEMA 4X, and NEMA 12 enclosures are available upon request.