Specifications
- Capacity:Upto 24 samples
- Description:Precellys® 24 Touch homogeniser
- Model:Precellys® 24 Touch
- Speed Range:4500 - 6800 rpm (in increments of 100 rpm)
- Sound Level:<70 dB
- No. of tubes:24×0.5/2 ml
- Timer:1 - 90 s (in 1 s increments) option of 1 - 10 cycles
- Weight:23 kg (50 lbs.)
- W×D×H:287×408×390 mm (515 mm it li open)
- Cat. No.:76595-158
- Electrical:90 - 250 VAC, 50/60 Hz, 1 kVA
Specifications
About this item
Precellys® 24 Touch is the ideal laboratory homogenizer to prepare any kind of biological sample (animal and plant tissues, microorganisms) that can treat up to 24 samples. Thanks to its intuitive touch screen, it is easier to use than ever.
- Efficient: Powerful 3-D motion, up to 6800 rpm
- Easy to use: Touch screen and exclusive tube locking system
- Reproducible: Validated protocols available online
- High quality: Robust, ergonomic, and safe
- 80 mm opening allows easy cleaning
- Minimal thermal expansion giving relatively high resistance to temperature changes
Precellys® 24 Touch has been validated on more than 1500 different samples: From brain, muscle, and heart samples to very hard material such as bones, hair, and seeds.
Precellys® 24 Touch's intuitive touch screen interface makes it easy to use. Thanks to its exclusive vacuum-based tube locking system and its specific design, Precellys® 24 Touch is compliant with safety requirements for the harshest laboratory environments, such as BSL3.
With its powerful 3-D movement, Precellys® 24 Touch provides high energy to the beads contained in the tubes, allowing the homogenization of samples in a few seconds (~30 s) at speeds ranging from 4500 to 6800 rpm. Samples can then be processed for further analysis amongst a wide variety of techniques dedicated to DNA/RNA (PCR, electrophoresis, NGS, chips, etc), protein (blotting, mass spectrometry, etc), or metabolites analyses (chromatography, etc).