Order Entry
United States
ContactUsLinkComponent
 
Chest Lab Freezer, –25 to −45° C, So-Low Environmental Equip MS
  MSPP-CH45-5
Chest Lab Freezer, –25 to −45° C, So-Low Environmental Equip MS
  MSPP-CH45-5
 :  CH45-5

 

  • Temperature range:
    0...–45 °C
  • Capacity:
    142 L
  • Description:
    Chest lab freezer
  • Environmentally Preferable:
  • Electrical:
    115 V
  • Compressor:
    Hermetic Compressor
  • Refrigerant:
    R290
  • Defrost:
    Manual
  • Material:
    Steel
  • Air Circulation:
    Ventilated
  • Insulation:
    Polyurethane Foam
  • Exterior W×D×H:
    73.7×61×85.4 cm
  • Interior W×D×H:
    60.1×38.7×66 cm
  • Cat. No.:
    MSPP-CH45-5

 

 

Chest style laboratory freezers for epoxy storage and other product down to –25 °C. Freezer sizes range from 3 to 25 cu.ft. capacities.

 : ETL Listed.