Order Entry
Puerto Rico
ContactUsLinkComponent
Mini LABOPORT™ N96 Diaphragm Vacuum Pump, KNF
Mini LABOPORT™ N96 Diaphragm Vacuum Pump, KNF
Catalog # 76460-432
Supplier:  KNF Neuberger Inc.
undefined
Mini LABOPORT™ N96 Diaphragm Vacuum Pump, KNF
Catalog # 76460-432
Supplier:  KNF Neuberger Inc.
Supplier Number:  322806/000000

Specifications

  • Flow Rate:
    7 L/min (0.25 cfm)
  • Protection class:
    IP 40 enclosure rating
  • Vacuum:
    97.5 torr (26.1 in. Hg)
  • Description:
    Diaphragm vacuum pump, N96
  • W×D×H:
    157.5×76.2×119.4 mm
  • Cat. No.:
    76460-432
  • Electrical:
    100/240 V, 50/60 Hz

Specifications

About this item

Very compact, chemically resistant and oil-free diaphragm vacuum pump with manual speed control for adjusting the pump capacity to your specific application.

  • PPS head, FKM valves, and PTFE-coated diaphragm are ideal for aggressive/corrosive gases and vapors
  • 100% oil-free operation for pure transferring, evacuation, and compression of gases
  • Extremely small footprint saves valuable bench space
  • Integrated rotational speed control tailors the pump to fit specific applications
  • Environmentally friendly

Pump features a PPS head, PTFE-coated diaphragm and FKM valves. Suitable for a wide range of laboratory applications.