Order Entry
Puerto Rico
ContactUsLinkComponent
Mini Cleaver, Slice®
Mini Cleaver, Slice®
Catalog # 76579-616
Supplier:  SLICE, INC.
undefined
Mini Cleaver, Slice®
Catalog # 76579-616
Supplier:  SLICE, INC.
Supplier Number:  10497

Specifications

  • Width:
    65 mm (2.56")
  • Description:
    Mini cleaver
  • Height:
    34 mm (1.34")
  • Length:
    190 mm (7.48")
  • Material:
    GNF, TPR, carbon steel, zirconium oxide
  • Cat. No.:
    76579-616
  • Weight:
    0.25 lbs.
  • Blade material:
    Zirconium oxide
  • Blade type:
    Slice 10524 (Optional: Slice 10523, 10525)

Specifications

About this item

Slice designed a thicker handle with soft touch overlay for a comfortable, sturdy grip. Mini cleaver has features like a lanyard hole and blade guard storage. The advanced-ceramic blade features Slice’s proprietary finger-friendly® edge, which is safe to the touch and lasts up to 11 times longer than steel blades.

  • Ambidextrous design
  • Finger-friendly® blade cuts effectively
  • Non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil and lubricant free blade
  • 100% zirconium oxide blade
  • Fewer blade changes - fewer injuries

This mini cleaver brings Slice® quality to a different kind of handheld cutting tool. Whether you are cutting thin wires, lab samples, or manufacturing components, you will appreciate its hand feel. Slice designed a thicker handle with soft touch overlay for a comfortable, sturdy grip. The Mini Cleaver has features like a lanyard hole and blade guard storage in the handle, so it is as convenient as it is robust. The 10497 comes with a rounded-tip utility blade and is compatible with our pointed-tip and serrated utility blades (10524, 10525, 10523 respectively). The advanced-ceramic blade features Slice’s proprietary finger-friendly® edge, which is safe to the touch and lasts up to 11 times longer than comparable steel blades. The chemically inert blade can be autoclaved and never rusts.