Order Entry
Puerto Rico
ContactUsLinkComponent
 
Adjustable Slim Cutter, Slice®
  76579-606
undefined
Adjustable Slim Cutter, Slice®
  76579-606
 :  10474

 

  • Width:
    12 mm (0.47")
  • Description:
    Adjustable slim cutter
  • Height:
    10 mm (0.39")
  • Length:
    144 mm (5.67")
  • Material:
    NGF/POM/carbon steel/stainless steel/copper/zirconia/zirconium oxide
  • Cat. No.:
    76579-606
  • Weight:
    0.05 lbs.
  • Blade material:
    Zirconium oxide
  • Blade type:
    Slice 10404 (Optional: Slice 10408)

 

 

The 10474 allows you to choose the cutting depth you need until you are ready to change it. Simply use the depth adjustment roller to set the maximum length the blade can extend. Installed blade features a finger-friendly® edge and is non-magnetic, non-conductive, and never rusts.

  • Automatic spring-loaded retraction for safety
  • Ambidextrous design
  • Reduces injuries; lowers costs
  • 100% zirconium oxide blade
  • Blade edge lasts up to 11.2× longer than metal
  • Fewer blade changes - fewer injuries
  • No-tool blade change

When a consistent and precise cutting depth is important to your work, the adjustable cutter by Slice® is the right tool for the job. The 10474 allows you to choose the exact cutting depth you need and to maintain that depth until you are ready to change it. Simply use the depth adjustment roller to set the maximum length the blade can extend. To use this auto-retractable tool, engage the slider while cutting the blade will only extend as far as you have chosen and release it when you are done. Once the slider is released, the blade automatically retracts back into its housing for safety. The 10474 comes with a rounded-tip blade (10404) and is compatible with the Slice 10408 pointed-tip blade. Both blades feature a finger-friendly® edge and are non-magnetic, non-conductive, and never rust.