Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Drywall Knife, Slice®

Drywall Knife, Slice®

Drywall knife, AL alloy/zirconium oxide, 155 mm (6.1"), 23 mm (0.9"), 33 mm (1.3"), Zirconium oxide, Slice 10524 (Optional: Slice 10523, 10525), 0.17 lbs.
Catalog # 76579-626
Supplier:   SLICE, INC.
Supplier #:  10582
Drywall Knife, Slice®
Catalog # 76579-626
Supplier:  SLICE, INC.
Drywall Knife, Slice®
Drywall Knife, Slice®

Drywall knife, AL alloy/zirconium oxide, 155 mm (6.1"), 23 mm (0.9"), 33 mm (1.3"), Zirconium oxide, Slice 10524 (Optional: Slice 10523, 10525), 0.17 lbs.

Price
$42.01
Log in for availability
Each Box of 6 Case of 24
Product Details & Documents

The Slice® 10582 drywall Knife sturdy aluminium handle narrows at the blade end to allow easier handling especially handy when you’re holding a tape measure to maintain a consistent edge distance while you score the drywall. The installed finger-friendly® blade with Never-Lost™ safety cover keeps you working and safe.

  • Ambidextrous design
  • Finger-friendly® blade scores drywall effectively
  • Reduces injuries, lowers costs
  • Chemically inert blade never rusts
  • Oil and lubricant free blade
  • Blade edge lasts up to 11× longer than metal
  • Fewer blade changes - fewer injuries

The Slice® 10582 drywall knife was designed with advice from drywall professionals and includes all the features they requested. Its sturdy aluminum handle narrows at the blade end to allow easier handling especially handy when you are holding a tape measure to maintain a consistent edge distance while you score the drywall. For convenient blade changes, the 10582’s blade change screw head fits your tape measure hook. The installed finger-friendly® blade with Never-Lost™ safety cover keeps you working and safe. Slice blades never rust and are easy to clean. And with a scoring edge that lasts 11 times longer than standard metal, you will take a break because you are ready to, not because your blade is dull.

Documents

Specifications
  • Width:
    33 mm (1.3")
  • Description:
    Drywall knife
  • Height:
    23 mm (0.9")
  • Length:
    155 mm (6.1")
  • Material:
    AL alloy/zirconium oxide
  • Weight:
    0.17 lbs.
  • Blade material:
    Zirconium oxide
  • Blade type:
    Slice 10524 (Optional: Slice 10523, 10525)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.