DenLine Protection Plus® Unisex 104 cm (41") Long Lab Coats, Fluid Resistant Level 2 Barrier with Cleanroom Performance, DenLine Uniforms
Designed for BSL 2 medical bloodborne and ISO 5/Class 100 cleanroom applications.
- Fluid resistant level 2 barrier, OSHA 29 CFR 1910 compliance
- ISO 5/Class 100 cleanroom tested
- Durable long life construction, 200+ commercial wash rated
- Risk area: BSL1, BSL2
360° protection front and back from incidental splash of blood, body fluids, all aqueous liquids. Manufactured from continuous filament, low-linting polyester yarns. Anti-static 10 (9), test method 76. Air permeability 18 CFM, comfortable when worn in normal room temperatures (±72 °F/22.2 °C) with humidity <50%.
'No fail' pockets. Lifetime guaranteed stainless steel snap closures. Stain resistant to blood, bleach, all aqueous liquids, and bleach safe cuffs. 225 hot water 160F commercial wash tested, 200+ wash rated. Additional features include hang loop on outside back of collar, and side vents for pant pocket access.
: AAMI PB70 level 2 at 225 washes. ISO 5/Class 100 cleanroom.
- Catalog No:
- 76582-034
- 76582-054
- 76582-072
- 76582-002
- 76582-058
- 76582-014
- 76582-060
- 76582-010
- 76582-098
- 76581-994
- Garment application:
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- Fabric:
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon