Masterflex® Universal Pressure Sensor Adapter Cable, Avantor®
Masterflex® universal pressure sensor adaptor cable, bare wire- MasterSense™ pump systems, 6' cable, 6' cable
Catalog # MFLX07526-99
Supplier: Avantor Fluid Handling
Supplier #: 7526-99
Masterflex® Universal Pressure Sensor Adapter Cable, Avantor®
Catalog # MFLX07526-99
Supplier: Avantor Fluid Handling
Jump to:
Product Details & Documents
Adapts a variety of sensors to the MasterSense™ Sensor AUX input.
- Designed for use with 0-20/4-20 mA or 0-5,0-10 V sensors
- Includes 24VDC power out pins for loop powered circuits up to 50 mA
Connection cable allows for integration of variety of sensors into Masterflex® MasterSense™ pump systems. Reference MasterSense™ instruction manual for wiring diagrams and detail.
Specifications
- Description:Masterflex® universal pressure sensor adaptor cable, bare wire- MasterSense™ pump systems, 6' cable
- Includes:6' cable
- Cat. No.:MFLX07526-99
- Max. Pressure:100 psi
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



