Order Entry
Puerto Rico
ContactUsLinkComponent
 
Laboratory Mixer, BioMixer, BioSpec Products
  MSPP-10810
Laboratory Mixer, BioMixer, BioSpec Products
  MSPP-10810
 :  10810

 

  • Description:
    BioMixer, double insulated sealed motor
  • Weight:
    0.74 kg
  • Working Volume:
    100 - 2000 ml
  • Cat. No.:
    MSPP-10810
  • Electrical:
    115 V, 50 Hz
  • Speed range:
    7000, 10000 rpm

 

 

This Biomixer is a versatile high-speed blender/mixer, designed for one-hand operation. This is perfect to be used with any beaker, jars and bowls having at least a 2" opening.

  • Handy and mobile: Easy to hold or clamp it on a lab ring stand
  • Simple to use: No sample loss due to transfers from a blender vessel
  • Easy to clean: Rinse it under a tap
  • High quality: Swiss designed and manufactured
  • Simple operation: Two-position momentary switch
  • Loading: 85 W (designed for intermittent operation at maximum of 5 minute runs)

The feature with three stainless steel attachments allows any combination of mixing, emulsifying, shredding, or chopping. A grinding mill attachment is included for dry materials such as seeds, grains, plant fibers, pharmaceutical materials.

Attachments: chopper, vortex mixer disc, perforated mixer.

Overall length: 12"
Probe guard Ø: 2"

 : It includes three mixing attachments, grinding mill, and plastic stand.