VWR® Plus Flammable Storage Laboratory Refrigerator Freezer Combo Unit (10 cu. ft.)
Catalog # 76580-168
Supplier: VWR International
Specifications
- Temperature range:1...10 °C Refrigerator / ‒15...‒25 °C Freezer
- Capacity:283 L (10 cu.ft.)
- Description:Plus series laboratory refrigerator/freezer combo flammable storage, 10 CF
- Environmentally Preferable:Energy Efficient
- Environmental Certification:Uses Natural Hydrocarbon refrigerants
- Cat. No.:76580-168
- Electrical:115 V, 60 Hz, 1.2 A Refrigerator and 1.4 A Freezer, ¹/₉ HP Refrigerator and ¹/₈ HP Freezer
- Defrost:Cycle
- Door Type:2 solid swing doors
- Shelves/drawers:3 adjustable shelves (refrigerator) /2 fixed shelves with three removable baskets (freezer)
- Weight:93 kg (205 lbs.)
- Exterior W×D×H:600×616×1661 mm (23⅝×24¼×65⅜")
- Interior W×D×H:483×406×660 mm (19×16×26") Freezer / 514×432×686 mm (20¼×17×27") Refrigerator
Specifications
About this item
These VWR® laboratory cold storage units are designed for the safe storage of flammable substances.
- Microprocessor temperature controller
- Digital temperature display and alarm module
- Audible and visual alarm systems
- Remote alarm contacts
- Keyed door lock
These flammable storage combo units are designed to store and protect volatile substances in laboratory settings. These units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. They utilize non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers.
Material: White powder coat
Certifications: Units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. UL/C-UL listed.
Ordering information: Units come with a two year parts and labor warranty.