Order Entry
Puerto Rico
ContactUsLinkComponent
VWR® Standard Flammable Storage Laboratory Refrigerator (30 cu. ft.)
VWR® Standard Flammable Storage Laboratory Refrigerator (30 cu. ft.)
Catalog # 76580-146
Supplier:  VWR International
undefined
VWR® Standard Flammable Storage Laboratory Refrigerator (30 cu. ft.)
Catalog # 76580-146
Supplier:  VWR International

Specifications

  • Temperature range:
    1...10 °C
  • Capacity:
    850 L (30 cu.ft.)
  • Description:
    Standard series laboratory refrigerator upright flammable storage, 30 CF
  • Cat. No.:
    76580-146
  • Electrical:
    115 V, 60 Hz, 6 A, ⅓ HP
  • Defrost:
    Cycle
  • Door Type:
    1 solid door, right hinged
  • Shelves/drawers:
    5 adjustable shelves
  • Weight:
    173 kg (381 lbs.)
  • Exterior W×D×H:
    908×902×1842 mm (35¾×35½×72½")
  • Interior W×D×H:
    813×572×1651 mm (32×22½×65")

Specifications

About this item

These VWR® laboratory refrigerators are designed for the safe storage of flammable substances.

  • Mechanical thermostat
  • Keyed door lock
  • High density foam insulation

These flammable storage refrigerators are designed to store and protect volatile substances in laboratory settings. These units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. They utilize non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers.

The standard line provides multi-functional features in a cost-effective design.

Material: White powder coat

Certifications: Units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. UL/C-UL listed.
Ordering information: Units come with a two year parts and labor warranty.