VWR® Performance Flammable Storage Laboratory Refrigerator (30 cu. ft.)
Catalog # 76580-144
Supplier: VWR International
Specifications
- Temperature range:1...10 °C
- Capacity:850 L (30 cu.ft.)
- Description:Performance series laboratory refrigerator upright flammable storage, 30 CF
- Cat. No.:76580-144
- Electrical:115 V, 60 Hz, 6 A, ⅓ HP
- Defrost:Cycle
- Door Type:1 solid door, right hinged
- Shelves/drawers:5 adjustable shelves
- Weight:191 kg (421 lbs.)
- Exterior W×D×H:908×889×1949 mm (35¾×35×76¾")
- Interior W×D×H:813×572×1651 mm (32×22½×65")
Specifications
About this item
These VWR® laboratory refrigerators are designed for the safe storage of flammable substances.
- Touch screen digital temperature display
- Extensive alarm systems
- Temperature data logging and USB port for data transfer
- Microprocessor temperature controller
- Keyed door lock
These flammable storage refrigerators are designed to store and protect volatile substances in laboratory settings. These units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. They utilize non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers.
The Performance line showcases the most elite features including state-of-the-art touchscreen controllers, advanced alarms and data logging capabilities and unparalleled temperature control.
Material: White powder coat.
Certifications: Units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. UL/C-UL listed.
Ordering information: Units come with a three year parts and labor warranty.