VWR® Standard Series Flammable Storage Refrigerator/Freezer Combination
Catalog # 76580-140
Supplier: VWR International
Specifications
- Temperature range:1...10 °C
- Capacity:850 L (30 cu.ft.)
- Description:Standard series laboratory refrigerator/freezer combo flammable storage, 30 cu. ft.
- Cat. No.:76580-140
- Electrical:115 V, 60 Hz, 6 A, ⅓ HP
- Defrost:Cycle (Refrigerator) / Manual (Freezer)
- Door Type:1 solid door, right hinged
- Shelves/drawers:3 adjustable shelves (refrigerator) / No shelves (freezer)
- Weight:180 kg (396 lbs.)
- Exterior W×D×H:908×902×1842 mm (35¾×35½×72½")
- Interior W×D×H:737×565×305 mm (29×22¼×12") Freezer / 813×572×1283 mm (32×22½×50½") Refrigerator
Specifications
About this item
These VWR® laboratory cold storage units are designed for the safe storage of flammable substances.
- Mechanical thermostat
- Keyed door lock
- High density foam insulation
These flammable storage refrigerator/freezer combo units are designed to store and protect volatile substances in laboratory settings. These units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. They utilize non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers.
The standard line provides multi-functional features in a cost-effective design.
Material: White powder coat.
Certifications: Units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. UL/C-UL listed.
Ordering information: Units come with a two year parts and labor warranty.