Order Entry
Puerto Rico
ContactUsLinkComponent
VWR® Standard Flammable Storage Laboratory Freezer (30 cu. ft.)
VWR® Standard Flammable Storage Laboratory Freezer (30 cu. ft.)
Catalog # 76580-138
Supplier:  VWR International
undefined
VWR® Standard Flammable Storage Laboratory Freezer (30 cu. ft.)
Catalog # 76580-138
Supplier:  VWR International

Specifications

  • Temperature range:
    ‒15...‒25 °C
  • Capacity:
    850 L (30 cu.ft.)
  • Description:
    Standard series laboratory freezer upright flammable storage, 30 CF
  • Cat. No.:
    76580-138
  • Electrical:
    115 V, 60 Hz, 6 A, ⅓ HP
  • Defrost:
    Manual
  • Door Type:
    1 solid door, right hinged
  • Shelves/drawers:
    4 fixed shelves
  • Weight:
    171 kg (378 lbs.)
  • Exterior W×D×H:
    908×902×1842 mm (35¾×35½×72½")
  • Interior W×D×H:
    813×572×1651 mm (32×22½×65")

Specifications

About this item

These VWR® laboratory freezers are designed for the safe storage of flammable substances.

  • Mechanical thermostat
  • Keyed door lock
  • High density foam insulation

These flammable storage freezers are designed to store and protect volatile substances in laboratory settings. These freezers meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. They utilize non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers.

The standard line provides multi-functional features in a cost-effective design.

Material: White powder coat

Certifications: Units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. UL/C-UL listed.
Ordering information: Units come with a two year parts and labor warranty.