Order Entry
Puerto Rico
ContactUsLinkComponent
VWR® Performance Flammable Storage Laboratory Freezer (30 cu. ft.)
VWR® Performance Flammable Storage Laboratory Freezer (30 cu. ft.)
Catalog # 76580-136
Supplier:  VWR International
undefined
VWR® Performance Flammable Storage Laboratory Freezer (30 cu. ft.)
Catalog # 76580-136
Supplier:  VWR International

Specifications

  • Temperature range:
    ‒15...‒25 °C
  • Capacity:
    850 L (30 cu.ft.)
  • Description:
    Performance series laboratory freezer upright flammable storage, 30 CF
  • Cat. No.:
    76580-136
  • Electrical:
    115 V, 60 Hz, 6 A, ⅓ HP
  • Defrost:
    Manual
  • Door Type:
    1 solid door, right hinged
  • Shelves/drawers:
    4 fixed shelves
  • Weight:
    190 kg (418 lbs.)
  • Exterior W×D×H:
    908×889×1949 mm (35¾×35×76¾")
  • Interior W×D×H:
    813×572×1651 mm (32×22½×65")

Specifications

About this item

These VWR® laboratory freezers are designed for the safe storage of flammable substances.

  • Touch screen digital temperature display
  • Extensive alarm systems
  • Temperature data logging and USB port for data transfer
  • Microprocessor temperature controller
  • Keyed door lock
  • Units meet NFPA guidelines 45 and 30 for the safe storage of flammable substances

These flammable storage freezers are designed to store and protect volatile substances in laboratory settings. These freezers meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. They utilize non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers.

The Performance line showcases the most elite features including state-of-the-art touchscreen controllers, advanced alarms and data logging capabilities and unparalleled temperature control.

Material: White powder coat

Certifications: Units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. UL/C-UL listed.
Ordering information: Units come with a three year parts and labor warranty.