HiLoad™ with Superdex™ Prep Grade Gel Filtration Chromatography Columns
Supplier: Cytiva
Certificates
About this item
HiLoad™ Superdex™ prep grade are prepacked XK columns designed for pre-parative gel filtration. Superdex™ prep grade is a composite matrix of dextran and highly cross-linked agarose. The steep selectivity of dextran, and the high chemical and physical stability of agarose, enable high resolution separations. The chromatography media combines high mechanical strength with high hydrophilicity, allowing high flow rates and minimal non specific interactions.
- High resolution with short run times and good recovery
- High capacity at high flow rates
- Separations can be scaled up to production levels
- Pre-packed for convenience and reproducibility
- ¹/₁₆" fittings for convenient connections to ÄKTA design systems
Delivery: Supplied with dismantling tool, support screen, net ring (10 µm), O-ring, stop plugs and instructions.
Specifications
- Catalog No:
- 76488-170
- 104013-194
- 76488-172
- Max. Pressure:
- 3 bar
- 3 bar
- 3 bar
- pH Range:
- 3 - 12
- 3 - 12
- 3 - 12
- Storage:
- 4...30 °C, 20% ethanol
- 4...30 °C, 20% ethanol
- 4...30 °C, 20% ethanol