Order Entry
Puerto Rico
ContactUsLinkComponent
Ceramic Magnetic Hotplate Stirrers, AREC Series, VELP Scientifica
Ceramic Magnetic Hotplate Stirrers, AREC Series, VELP Scientifica
Certificates
undefined
Ceramic Magnetic Hotplate Stirrers, AREC Series, VELP Scientifica

Specifications

  • Catalog No:
  • 76559-342
  • 76559-354
  • 76559-346
  • 76559-344
  • 76559-350
  • 76559-340
  • 76559-348
  • Model:
  • AREC.X
  • AREC.X
  • AREC Connect
  • AREC.X
  • AREC Connect
  • AREC.X
  • AREC
  • Plate Material:
  • Ceramic
  • Ceramic
  • Ceramic
  • Ceramic
  • Ceramic
  • Ceramic
  • Ceramic
  • Plate Dimensions:
  • 180×180 mm (7×7")
  • 180×180 mm (7×7")
  • 180×180 mm (7×7")
  • 180×180 mm (7×7")
  • 180×180 mm (7×7")
  • 180×180 mm (7×7")
  • 180×180 mm (7×7")
  • Max. Stirring Capacity H₂O:
  • 15 L
  • 15 L
  • 20 L
  • 15 L
  • 20 L
  • 15 L
  • 15 L
  • Electrical:
  • 115 V / 60 Hz
  • 115 V / 60 Hz
  • 115 V / 60 Hz
  • 115 V / 60 Hz
  • 115 V / 60 Hz
  • 115 V / 60 Hz
  • 115 V / 60 Hz
  • Speed Range:
  • 50 - 1500 rpm
  • 50 - 1500 rpm
  • 30 - 1700 rpm
  • 50 - 1500 rpm
  • 30 - 1700 rpm
  • 50 - 1500 rpm
  • 50 - 1500 rpm
  • W×D×H:
  • 203×344×94 mm (8.0×13.5×3.7")
  • 203×344×94 mm (8.0×13.5×3.7")
  • 203×344×94 mm (8.0×13.5×3.7")
  • 203×344×94 mm (8.0×13.5×3.7")
  • 203×344×94 mm (8.0×13.5×3.7")
  • 203×344×94 mm (8.0×13.5×3.7")
  • 203×344×94 mm (8.0×13.5×3.7")
  • Timer:
  • Yes
  • Yes
  • Temperature Range:
  • Ambient...550 °C
  • Ambient...550 °C
  • Ambient...550 °C
  • Ambient...550 °C
  • Ambient...550 °C
  • Ambient...550 °C
  • Ambient...550 °C
  • Weight:
  • 3.5 kg (7.7 lbs.)
  • 3.5 kg (7.7 lbs.)
  • 3.3 kg (7.3 lbs.)
  • 3.5 kg (7.7 lbs.)
  • 3.3 kg (7.3 lbs.)
  • 3.5 kg (7.7 lbs.)
  • 3.5 kg (7.7 lbs.)

Specifications