Order Entry
Puerto Rico
ContactUsLinkComponent
 
Lynx™ PID Temperature Control Set, BriskHeat
Catalog # MSPP-LYNXSETJA
Supplier:  BRISKHEAT MS
Lynx™ PID Temperature Control Set, BriskHeat
Catalog # MSPP-LYNXSETJA
Supplier:  BRISKHEAT MS
Supplier Number:  LYNX-SET-JA
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Temperature range:
    0...593 °C (32...1100 °F)
  • Description:
    LYNX temperature controller set with multi-color LED display
  • Sensor:
    Type J
  • Cat. No.:
    MSPP-LYNXSETJA
  • H×W×D:
    75.4×49.5×43.2 mm
  • Temperature resolution:
    ±1.09 °C (1.96 °F)

Specifications

About this item

Lynx™ PID temperature control set with autotuning that controls almost any heater.

  • Everything needed to Plug-and-play
  • 3-button touchpad programming and large 3-digit display
  • Latching alarms for high and low temperature
  • Able to be used with a wide variety of electrical heaters
  • Uses a minimal amount of benchtop space
  • Easy to program and provides precise control
  • Minimum Voltage: 100 V
  • Maximum Voltage: 277 V

It can be used as a single zone controller or be connected together for a system of temperature control.

Maximum continuous ampier load per zone: 7 amp at 25 °C (77 °F) ambient; 4 amp at 40 °C (104 °F)

Ordering information: Each set of temperature controller package includes LYNX temperatue controler module, docking station assembly, 1.8 m power harness, 1.5 m temperature sensor and benchtop stand.