Eisco Bunsen Burner, LPG / Butane Gas - Heavy Base, Stopcock
Catalog # 470345-362
Supplier: Wards
Specifications
- Description:Burner Bunsen-heavy base with stopcock 120 mm (4.72")
- Cat. No.:470345-362
Specifications
About this item
Gas control stopcock to regulate and switch off gas flow.
- Suitable for use with LPG (liquid petroleum gas) or butane gas
- Serrated inlet arm accepts 6 to 8 mm tubing
- Heavy casted base for additional stability
- Nickel plated brass burner tube features a gas control stopcock to regulate and switch off the gas flow
Premium quality Bunsen burner, useful for a variety of laboratory applications and experiments, as well as glasswork and smoldering. Burner tube size: 8 mm Ø × 0.75" long. Overall size: 6.5" tall × 3" base Ø.
Caution: ⚠ WARNING
Cancer and Reproductive Harm - www.p65warnings.ca.gov
Cancer and Reproductive Harm - www.p65warnings.ca.gov